Size 11 Mens PVC Plain Toe with Safety-Lok Outsole in White
Size 11 Mens PVC Plain Toe with Safety-Lok Outsole in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2413-05
- Color Finish Name:
- White
- Gender:
- Mens
- Height:
- 16
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Shoe Size:
- 11
- UPC:
- 791079104071