This product requires certification to purchase.

Size 7 Mens PVC Plain Toe with Safety-Lok Outsole in White

Onguard Industries

Size 7 Mens PVC Plain Toe with Safety-Lok Outsole in White

  • Fast #
  • Part #O810110700
  • Item #922583
  • Manufacturer Part #810110700
5 out of 5 Customer Rating
Brand image
Onguard Industries

Size 7 Mens PVC Plain Toe with Safety-Lok Outsole in White

  • Fast #
  • Part #O810110700
  • Item #922583
  • Manufacturer Part #810110700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2413-05
Color Finish Name:
White
Gender:
Mens
Height:
16
Material:
Steel, Plastic
Material Type:
PVC
Shoe Size:
7
UPC:
791079104033