3-1/2 in. Basket Strainer in White
3-1/2 in. Basket Strainer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Easily Installed from Above the Sink
- Fits standard sinks 3 1/2" drains
- Use Silicone for a clean and complete seal
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Stainless Steel
- Strainer Size:
- 3-1/2
- UPC:
- 085867901011