1-1/4 in. Control Disc
1-1/4 in. Control Disc
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1-1/4
- NSF Certified:
- No
- Product Type:
- Control Disc
- UL Listed:
- No