This product requires certification to purchase.

1 hp High Head Effluent Pump

Orenco Systems

1 hp High Head Effluent Pump

  • Fast #
  • Part #OPF501012
  • Item #3300822
  • Manufacturer Part #PF501012
3.5 out of 5 Customer Rating
Brand image
Orenco Systems

1 hp High Head Effluent Pump

  • Fast #
  • Part #OPF501012
  • Item #3300822
  • Manufacturer Part #PF501012
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
2 in
Flow Rate
50 gpm
Included Components
Built-In Grinder
No
Characteristics & Features
Connection Type
FPT
Pump Phase
1
Electrical & Operational Information
AMP
10.1
Horsepower
1 hp
Volts
230V
Warranty & Product Information
UL Listed
Yes