1 in. 20 gpm PVC Discharge Assembly and Flexible Hose
1 in. 20 gpm PVC Discharge Assembly and Flexible Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1 in
- Flow Rate:
- 20 gpm
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Discharge Assembly
- UL Listed:
- No