10 gpm High Head Effluent Pump
10 gpm High Head Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Flow Rate:
- 10 gpm
- Horsepower:
- 1 hp
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V