This product requires certification to purchase.

12 in. Fiberglass Cap and Gasket

Orenco Systems

12 in. Fiberglass Cap and Gasket

  • Fast #
  • Part #OFL12G
  • Item #1845093
  • Manufacturer Part #FL12G
3.7 out of 5 Customer Rating
Brand image
Orenco Systems

12 in. Fiberglass Cap and Gasket

  • Fast #
  • Part #OFL12G
  • Item #1845093
  • Manufacturer Part #FL12G
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
  • Includes gasket
  • On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal
  • Comes standard with stainless steel Allen head bolts and Allen wrench
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Characteristics & Features
Color Finish Name
Green
Material
Fiberglass
Warranty & Product Information
NSF Certified
No
Product Type
Cap, Gasket
UL Listed
No