This product requires certification to purchase.

12 in. Pump Vault

Orenco Systems

12 in. Pump Vault

  • Fast #
  • Part #OPVU681819
  • Item #4469273
  • Manufacturer Part #PVU68-1819
5 out of 5 Customer Rating
Brand image
Orenco Systems

12 in. Pump Vault

  • Fast #
  • Part #OPVU681819
  • Item #4469273
  • Manufacturer Part #PVU68-1819
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
12 in
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No