120V 20A Fiberglass Duplex Custom Built Control Panel
120V 20A Fiberglass Duplex Custom Built Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 20
- Cover Included:
- No
- Depth:
- 5-2/5 in
- Height:
- 11-1/2 in
- Horsepower:
- 3 hp
- Material:
- Fiberglass
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 9-1/2 in