This product requires certification to purchase.

120V Simplex Control Panel

Orenco Systems

120V Simplex Control Panel

  • Fast #
  • Part #OA1
  • Item #1896819
  • Manufacturer Part #A1
3.9 out of 5 Customer Rating
Brand image
Orenco Systems

120V Simplex Control Panel

  • Fast #
  • Part #OA1
  • Item #1896819
  • Manufacturer Part #A1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
16
Depth:
5 in
Height:
9-1/2 in
Pump Phase:
1
UL Listed:
UL 508
Volts:
120V
Width:
7-3/10 in