21 in. Fiberglass Lid with Gasket
21 in. Fiberglass Lid with Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
- Includes gasket
- On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal
- Comes standard with stainless steel Allen head bolts and Allen wrench
Specifications
- Color Finish Name:
- Green
- Diameter:
- 21 in
- Material:
- Fiberglass