This product requires certification to purchase.

27 in. Plastic Float Switch Assembly

Orenco Systems

27 in. Plastic Float Switch Assembly

  • Fast #
  • Part #OMF3P27V
  • Item #7106420
  • Manufacturer Part #MF3P27V
5 out of 5 Customer Rating
Brand image
Orenco Systems

27 in. Plastic Float Switch Assembly

  • Fast #
  • Part #OMF3P27V
  • Item #7106420
  • Manufacturer Part #MF3P27V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
27 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
NSF Certified
No
Product Type
Float Assembly
UL Listed
No