This product requires certification to purchase.

30 gpm Well Tank

Orenco Systems

30 gpm Well Tank

  • Fast #
  • Part #OAX20RTUVMODE3B30P
  • Item #4869127
  • Manufacturer Part #AX20RTUV-MODE3B/30-P
4.4 out of 5 Customer Rating
Brand image
Orenco Systems

30 gpm Well Tank

  • Fast #
  • Part #OAX20RTUVMODE3B30P
  • Item #4869127
  • Manufacturer Part #AX20RTUV-MODE3B/30-P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Flow Rate:
30 gpm
Height:
72 in
Length:
102 in
Product Type:
Sewage Pump System
Width:
62 in