This product requires certification to purchase.

4 in. Effluent Filter with Flowers Modular Plate

Orenco Systems

4 in. Effluent Filter with Flowers Modular Plate

  • Fast #
  • Part #OFTW044436M
  • Item #2887219
  • Manufacturer Part #FTW0444-36M
4.4 out of 5 Customer Rating
Brand image
Orenco Systems

4 in. Effluent Filter with Flowers Modular Plate

  • Fast #
  • Part #OFTW044436M
  • Item #2887219
  • Manufacturer Part #FTW0444-36M
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow modulation plate installed
  • Ideal for residential septic tanks
  • Prevent large solids from leaving the tank, dramatically improving wastewater quality and extending the life of residential drain fields
  • Fits Type 3034 outlet pipe
  • Housing height 44"
  • Cartridge height 36"
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Height:
36 in