This product requires certification to purchase.

40 in. Effluent Screen

Orenco Systems

40 in. Effluent Screen

  • Fast #
  • Part #OES1540
  • Item #1818063
  • Manufacturer Part #ES1540
3.4 out of 5 Customer Rating
Brand image
Orenco Systems

40 in. Effluent Screen

  • Fast #
  • Part #OES1540
  • Item #1818063
  • Manufacturer Part #ES1540
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used in effluent dosing tanks to minimize the solids leaving the tank
  • Constructed of reinforced cylinders of 1/8" mesh polyethylene with a fiberglass base
  • Requires Certification

Specifications

Depth:
15
Height:
40
Material:
Plastic
NSF Certified:
No