This product requires certification to purchase.

72 in. 120V Treatment System

Orenco Systems

AdvanTex® 72 in. 120V Treatment System

  • Fast #
  • Part #OAX25RTMODE1B30P
  • Item #7073287
  • Manufacturer Part #AX25RT-MODE1B/30-P
4.1 out of 5 Customer Rating
Brand image
Orenco Systems

AdvanTex® 72 in. 120V Treatment System

  • Fast #
  • Part #OAX25RTMODE1B30P
  • Item #7073287
  • Manufacturer Part #AX25RT-MODE1B/30-P
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Built-In Grinder:
No
Collection:
AdvanTex®
Flow Rate:
30 gpm
Height:
72
Length:
102
Material:
Fiberglass
Power Source:
Electric
Product Type:
Sewage Pump System
UL Listed:
Yes
Volts:
120V
Width:
62