Bolt Down Kit for PRTA30 and RRFTA30 Tank Adapters
Bolt Down Kit for PRTA30 and RRFTA30 Tank Adapters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PRTA30
- Diameter:
- 34-1/4
- Diameter - Inside 1:
- 34-1/4
- Material:
- Rubber, Stainless Steel
- Material Type:
- Butyl
- NSF Certified:
- No
- Product Type:
- Bolt Down Kit
- UL Listed:
- No