3 hp 240V Simplex Control Panel
Orenco® 3 hp 240V Simplex Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 10
- Collection:
- Orenco®
- Cover Included:
- No
- Height:
- 12 in
- Horsepower:
- 3 hp
- Length:
- 10 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 15 in