This product requires certification to purchase.

3/4 hp Submersible Effluent Pump

Orenco Systems

PF Series 3/4 hp Submersible Effluent Pump

  • Fast #
  • Part #OPF500712
  • Item #3300819
  • Manufacturer Part #PF500712
3.1 out of 5 Customer Rating
Brand image
Orenco Systems

PF Series 3/4 hp Submersible Effluent Pump

  • Fast #
  • Part #OPF500712
  • Item #3300819
  • Manufacturer Part #PF500712
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
8.5
Built-In Grinder:
No
Collection:
PF Series
Cord Length:
10 ft
Discharge:
2 in
Flow Rate:
50 gpm
Horsepower:
3/4 hp
Impeller:
Noryl®
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Weight:
31