This product requires certification to purchase.

PVC External Splice Box with 1 in. Cord Grip

Orenco Systems

PVC External Splice Box with 1 in. Cord Grip

  • Fast #
  • Part #OSBEX1
  • Item #4066919
  • Manufacturer Part #SBEX1
5 out of 5 Customer Rating
Brand image
Orenco Systems

PVC External Splice Box with 1 in. Cord Grip

  • Fast #
  • Part #OSBEX1
  • Item #4066919
  • Manufacturer Part #SBEX1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UL Listed:
Yes