Three Phase Float Switch Assembly for Orenco Systems Pumps
Three Phase Float Switch Assembly for Orenco Systems Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Length:
- 10
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes