24 x 12 in. PVC Access Riser
Ultra-Rib™ 24 x 12 in. PVC Access Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Access riser provides access to septic tank openings and can be cast into the tops of concrete tanks, bonded in place, or bolted down using a riser tank adapter
Documents
Specifications
- Collection:
- Ultra-Rib™
- Diameter:
- 24 in
- Diameter - Inside 1:
- 23-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Riser
- UL Listed:
- No