1-1/2 in. Plastic Full Port Slip 150# Ball Valve
VLT 1-1/2 in. Plastic Full Port Slip 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1785
- Clean Bagged:
- No
- Collection:
- VLT
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Waste Water
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Width:
- 3-3/20 in