This product requires certification to purchase.

1 in. Plastic Full Port Slip 150# Ball Valve

Orenco Systems

VLT 1 in. Plastic Full Port Slip 150# Ball Valve

  • Fast #
  • Part #OVLT1000S
  • Item #7848177
  • Manufacturer Part #VLT1000S
3.9 out of 5 Customer Rating
Brand image
Orenco Systems

VLT 1 in. Plastic Full Port Slip 150# Ball Valve

  • Fast #
  • Part #OVLT1000S
  • Item #7848177
  • Manufacturer Part #VLT1000S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1785
Clean Bagged:
No
Collection:
VLT
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Height:
3-14/25 in
IAPMO Listed:
No
Length:
3-11/50 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Waste Water
Schedule Class:
40
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Ball Valve
Width:
2-33/100 in