Single Handle Shower System with Showerhead, Hand Shower, Slide Bar, Shower Arm, Hose and Valve Trim in Satin Nickel (Trim Only)
Origins® Single Handle Shower System with Showerhead, Hand Shower, Slide Bar, Shower Arm, Hose and Valve Trim in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Origins shower trim
- Tub spout not included
- Valves not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-5/8 in
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- Hose Length:
- 60 in
- Length:
- 3-5/8 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 5-4/5 in