This product requires certification to purchase.

.75 90 Deg Elbow - Whiteline PP SF

Orion

.75 90 Deg Elbow - Whiteline PP SF

  • Fast #
  • Part #O740202
  • Item #11696300
  • Manufacturer Part #740202
5 out of 5 Customer Rating
Brand image
Orion

.75 90 Deg Elbow - Whiteline PP SF

  • Fast #
  • Part #O740202
  • Item #11696300
  • Manufacturer Part #740202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 90 Degree
  • 3/4 IN
  • Socket Fuse
  • Whiteline PP
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
Elbow Degree:
90°
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
90°, Elbow
Origin:
Global
Schedule Class:
80
Type:
O740202
UPC:
849318020061