This product requires certification to purchase.

.75 True Union Ball Valve - Whiteline PP SF

Orion

.75 True Union Ball Valve - Whiteline PP SF

  • Fast #
  • Part #O740217
  • Item #11696309
  • Manufacturer Part #740217
5 out of 5 Customer Rating
Brand image
Orion

.75 True Union Ball Valve - Whiteline PP SF

  • Fast #
  • Part #O740217
  • Item #11696309
  • Manufacturer Part #740217
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With handle regulator
  • Whiteline PP
  • Socket fuse connection
  • .75 IN
  • Whiteline PPI is ideal for transporting deionized, distilled water or other liquids where a high degree of purity is required
  • Requires Certification

Specifications

BAA Compliant:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
Height:
3-29/100 in
Origin:
Global
Pressure - Maximum:
150 psi
Recommended Valve Application:
Liquid
Type:
O740217
UPC:
643925467444
Valve Operator:
T-Handle
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.52 lb
Width:
2-12/25 in