1-1/2 in. Plastic Bottle Trap for BT-1 and BT-3
1-1/2 in. Plastic Bottle Trap for BT-1 and BT-3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Polypropylene
- 1-1/2 in
- Universal
- 1 Quart
Documents
Specifications
- Brand Model Compatibility:
- BT-1 and BT-3
- Clean Bagged:
- No
- End Connection 1:
- Universal
- End Connections:
- Universal
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Bottle Trap
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UPC:
- 849318025912