1 Socket Fusion Coupling - Whiteline PP SF
1 Socket Fusion Coupling - Whiteline PP SF
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Homopolymer
- Whiteline PP
- Socket fuse connection
- 1 IN
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Origin:
- Global
- Type:
- O740300
- UPC:
- 849318020207
- Weight:
- 0.05 lb