1 Tee - Whiteline PP SF
1 Tee - Whiteline PP SF
Product Details
Product Details
- 90 Degree
- 1 IN
- Socket Fuse
- Whiteline PP
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connection 3:
- Socket Fusion
- End Connections:
- Socket Fusion
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- 90°, Tee
- Origin:
- Global
- Schedule Class:
- 80
- Type:
- O740308
- UPC:
- 849318020276