This product requires certification to purchase.

1.5 gal Dilution Tank

Orion

1.5 gal Dilution Tank

  • Fast #
  • Part #O736001
  • Item #5167069
  • Manufacturer Part #736001
4.1 out of 5 Customer Rating
Brand image
Orion

1.5 gal Dilution Tank

  • Fast #
  • Part #O736001
  • Item #5167069
  • Manufacturer Part #736001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1.5 Gallon
  • Black PE
  • Integral Cover
  • Rotationally Molded
  • Requires Certification
Dimensions & Measurements
End Connections
Female Threaded x Male Threaded
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
BAA Compliant
No
Type
O736001
UPC
849318026162