1.5 gal T10 Point-of-use Dilution Tank
1.5 gal T10 Point-of-use Dilution Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.5 Gallon
- White PE
- Integral Cover
- Rotationally Molded
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Type:
- Cleanout
- Fits Pipe Size:
- 2 in
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Outlet Type:
- FIP
- Trim Ring:
- No
- UPC:
- 849318026209
- Width:
- 9 in