1.5 True Union Ball Valve - Whiteline PP SF
1.5 True Union Ball Valve - Whiteline PP SF
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With handle regulator
- Whiteline PP
- Socket fuse connection
- 1.5 IN
- Whiteline PPI is ideal for transporting deionized, distilled water or other liquids where a high degree of purity is required
Specifications
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- Height:
- 6 in
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Liquid
- UPC:
- 643925467932
- Valve Operator:
- T-Handle
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.52 lb
- Width:
- 4 in