This product requires certification to purchase.

1.5 True Union Ball Valve - Whiteline PVDF SF

Orion

1.5 True Union Ball Valve - Whiteline PVDF SF

  • Fast #
  • Part #O750500
  • Item #11696421
  • Manufacturer Part #750500
3.5 out of 5 Customer Rating
Brand image
Orion

1.5 True Union Ball Valve - Whiteline PVDF SF

  • Fast #
  • Part #O750500
  • Item #11696421
  • Manufacturer Part #750500
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With handle regulator
  • Whiteline PVDF
  • Socket fuse connection
  • 1.5 IN
  • Used in medical, pharmaceutical, cosmetic, research and other high-purity liquid transportation applications
  • Requires Certification

Specifications

End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
Height:
1-7/10 in
Pressure - Maximum:
150 psi
Recommended Valve Application:
Liquid
UPC:
643925470154
Valve Operator:
T-Handle
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
1.81 lb