This product requires certification to purchase.

1.5 x 1 Reducing Tee - Whiteline PP SF

Orion

1.5 x 1 Reducing Tee - Whiteline PP SF

  • Fast #
  • Part #O740412
  • Item #11696339
  • Manufacturer Part #740412
5 out of 5 Customer Rating
Brand image
Orion

1.5 x 1 Reducing Tee - Whiteline PP SF

  • Fast #
  • Part #O740412
  • Item #11696339
  • Manufacturer Part #740412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reducing 90 Degree
  • 1.5x1
  • Socket Fuse
  • Whiteline PP
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connection 3:
Socket Fusion
End Connections:
Socket Fusion
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Reducing
Origin:
Global
Schedule Class:
80
Type:
O740412
UPC:
849318020481