This product requires certification to purchase.

2 gal Anti-Siphon Dilution Tank

Orion

2 gal Anti-Siphon Dilution Tank

  • Fast #
  • Part #O736501
  • Item #5167052
  • Manufacturer Part #736501
5 out of 5 Customer Rating
Brand image
Orion

2 gal Anti-Siphon Dilution Tank

  • Fast #
  • Part #O736501
  • Item #5167052
  • Manufacturer Part #736501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • 2 Gallon
  • White PE
  • Threaded/Gasketed Top Assembly
  • Rotationally Molded
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
17 in
Material:
Plastic
Material Type:
Polyethylene
UPC:
849318019461
Width:
7-1/2 in