2 in. Mechanical Joint Grooving Tool
2 in. Mechanical Joint Grooving Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No-hub
- 2 in
- Replaceable blade
- Grooves PP and PVDF pipe
Specifications
- End Connection 1:
- Mechanical Joint
- Height:
- 1-59/100 in
- Length:
- 6 in
- Material:
- Metal
- Pipe Capacity:
- 2 in
- Size:
- 2 in
- Tool Type:
- Groover
- UPC:
- 849318022867
- Weight:
- 1.1 lb
- Width:
- 4-39/50 in