2X12 PP TLPC EXT
2X12 PP TLPC EXT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Loose nut
- 2 in
- Universal
- Blueline
Specifications
- End Connection 1:
- Universal
- End Connections:
- Universal
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Adapter
- UPC:
- 849318008649