This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

Orion

3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #O710235
  • Item #182409
  • Manufacturer Part #710235
3.3 out of 5 Customer Rating
Brand image
Orion

3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #O710235
  • Item #182409
  • Manufacturer Part #710235
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Adjustable top
  • 7 in. round grate
  • Blueline
  • 3 in
  • Requires Certification

Specifications

Adjustable:
Yes
BAA Compliant:
No
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
Polypropylene
Fits Pipe Size:
3 in
IAPMO Listed:
No
Outlet Type:
Inside Caulk
UPC:
849318009219