This product requires certification to purchase.

3 in. Mechanical Joint Grooving Tool

Orion

3 in. Mechanical Joint Grooving Tool

  • Fast #
  • Part #O770008
  • Item #547785
  • Manufacturer Part #770008
3.5 out of 5 Customer Rating
Brand image
Orion

3 in. Mechanical Joint Grooving Tool

  • Fast #
  • Part #O770008
  • Item #547785
  • Manufacturer Part #770008
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in
  • No hub connection
  • For PP or PVDF applications
  • Allows for secure connection
  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
Height:
2-1/4 in
Length:
6 in
Material:
Metal
Pipe Capacity:
3 in
Size:
3 in
Tool Type:
Groover
UPC:
849318022874
Weight:
1.4 lb
Width:
6 in