4 in. Inside Caulk Plastic Floor Drain
4 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable top
- 8 in round grate
- Blueline
- 4 in
Specifications
- Adjustable:
- Yes
- BAA Compliant:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- Polypropylene
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- UPC:
- 849318009721