This product requires certification to purchase.

4 in. Mechanical Joint Grooving Tool

Orion

4 in. Mechanical Joint Grooving Tool

  • Fast #
  • Part #O770010
  • Item #547786
  • Manufacturer Part #770010
4.6 out of 5 Customer Rating
Brand image
Orion

4 in. Mechanical Joint Grooving Tool

  • Fast #
  • Part #O770010
  • Item #547786
  • Manufacturer Part #770010
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • No-hub
  • 3 in
  • Replaceable blade
  • Grooves PP and PVDF pipe
  • Requires Certification

Specifications

BAA Compliant:
No
End Connection 1:
Mechanical Joint
Height:
17-1/20 in
Length:
6 in
Material:
Metal
Pipe Capacity:
4 in
Size:
4 in
Tool Type:
Groover
UPC:
849318022881
Weight:
2.03 lb
Width:
2-1/4 in