This product requires certification to purchase.

4 x 4 x 2 in. Mechanical Joint Reducing and Sanitary Polypropylene Tee

Orion

4 x 4 x 2 in. Mechanical Joint Reducing and Sanitary Polypropylene Tee

  • Fast #
  • Part #O710315
  • Item #805622
  • Manufacturer Part #710315
5 out of 5 Customer Rating
Brand image
Orion

4 x 4 x 2 in. Mechanical Joint Reducing and Sanitary Polypropylene Tee

  • Fast #
  • Part #O710315
  • Item #805622
  • Manufacturer Part #710315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

All Sizes


Product Details

Product Details

  • Reducing 90 degree
  • 4 in x 2 in
  • No hub
  • Blueline
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Application:
Commercial, Residential, Industrial, Food Processing
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Mechanical Joint
End Connection 3:
Spigot
End Connections:
Spigot x Mechanical Joint x Spigot
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Size 3:
2
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
Polypropylene
Pressure - Maximum:
150 psi
Schedule Class:
40
UPC:
849318009493