8 in. x 20 ft. Polypropylene Drainage Pipe
8 in. x 20 ft. Polypropylene Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blueline PP
- Schedule 40
- 8 in
- 20 ft. lengths
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101, ASTM D-3311
- Application:
- Residential, Drainage
- Diameter - Outside:
- 8-5/8 in
- Fire Suppression System Rated:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- Schedule Class:
- 40
- UPC:
- 849318025349