This product requires certification to purchase.

1-1/2 in. Electrofusion Plastic Coupling

Orion

Blueline® 1-1/2 in. Electrofusion Plastic Coupling

  • Fast #
  • Part #O718000
  • Item #2833441
  • Manufacturer Part #718000
4.2 out of 5 Customer Rating
Brand image
Orion

Blueline® 1-1/2 in. Electrofusion Plastic Coupling

  • Fast #
  • Part #O718000
  • Item #2833441
  • Manufacturer Part #718000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Thermal fusion
  • 1-1/2 in
  • Rionfuse
  • Blueline
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food Processing
BAA Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Length:
2-2/5
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
UPC:
849318012264
Weight:
0.2