This product requires certification to purchase.

1-1/2 in. Mechanical Joint Long Turn Polypropylene Tee Wye

Orion

Blueline® 1-1/2 in. Mechanical Joint Long Turn Polypropylene Tee Wye

  • Fast #
  • Part #OLTYJ
  • Item #805616
  • Manufacturer Part #710006
5 out of 5 Customer Rating
Brand image
Orion

Blueline® 1-1/2 in. Mechanical Joint Long Turn Polypropylene Tee Wye

  • Fast #
  • Part #OLTYJ
  • Item #805616
  • Manufacturer Part #710006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Long Turn
  • 1-1/2 in
  • No Hub
  • Blueline FRPP
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Mechanical Joint
End Connection 3
No Hub
End Connections
Spigot x Mechanical Joint x No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Collection
Blueline®
Fitting Type
Long Turn Combination Wye
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
ASTM
ASTM E-84
BAA Compliant
No
FM Approved
No
NSF Certified
No
UPC
849318008113