1-1/2 in. Mechanical Joint Straight Polypropylene 45 Degree Elbow
Blueline® 1-1/2 in. Mechanical Joint Straight Polypropylene 45 Degree Elbow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 45 Degree
- 1-1/2 in
- No Hub
- Blueline
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- Elbow Degree:
- 45
- End Connection 1:
- Spigot
- End Connection 2:
- Mechanical Joint
- End Connections:
- Spigot x Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 40
- UPC:
- 849318008052