1-1/2 in. Mechanical Joint x Female Polypropylene Adapter
Blueline® 1-1/2 in. Mechanical Joint x Female Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Female
- 1-1/2 in
- No Hub
- Blueline
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- FPT
- End Connections:
- No Hub x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-3/10
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- UPC:
- 849318008168