This product requires certification to purchase.

1-1/2 in. No-Hub Acid Waste Long Turn Polypropylene Double Tee Wye

Orion

Blueline® 1-1/2 in. No-Hub Acid Waste Long Turn Polypropylene Double Tee Wye

  • Fast #
  • Part #OPPNHDTYJ
  • Item #3444728
  • Manufacturer Part #710010
5 out of 5 Customer Rating
Brand image
Orion

Blueline® 1-1/2 in. No-Hub Acid Waste Long Turn Polypropylene Double Tee Wye

  • Fast #
  • Part #OPPNHDTYJ
  • Item #3444728
  • Manufacturer Part #710010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Double long turn
  • 1-1/2 in
  • No hub
  • Blueline FRPP
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Spigot
End Connection 4:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Double Wye
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
UPC:
849318008144